DODGE
DODGE
BRG34SS515
DODGE DODGE
Description
BRG34SS515 SPHERICAL ROLLER BRG
Insert Bearing; 5-15/16" Bore; Standard Inner Ring; 3.386" Outer Race Width; 12.205" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 5.039" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
BRG34SS515
BDI #
244121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG34SS515/p/244121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
35.7
EAN
0782475027057
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043411
Weight / LBS
82.2
Long Description
Insert Bearing; 5-15/16" Bore; Standard Inner Ring; 3.386" Outer Race Width; 12.205" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 5.039" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
12.205 Inch | 310 Millimeter
Outer Race Width
3.386 Inch | 86 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh