

INA
INA
CRB30/83-XL
INA INA
Description
CRB30/83-XL X-LIFE RDL INSERT BALL BRG ; NON-RETURNABLE CERAMIC
Insert Bearing; 30MM Bore; Narrow Inner Ring; 18MM Outer Race Width; 83.6MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.712MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
CRB30/83-XL
BDI #
1172670
Details
146.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CRB30-83-XL/p/1172670
Your Price
$ 146.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
4012802790290
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Inter Liner | Corrotect Coating
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 30MM Bore; Narrow Inner Ring; 18MM Outer Race Width; 83.6MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.712MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Outside Diameter
3.291 Inch | 83.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh