

PT INTERNATIONAL
PT INTERNATIONAL
CSA212-60MM
PT INTERNATIONAL PT INTERNATIONAL
Description
CSA212-60MM INSERT BALL BEARING ; 60MM SHAFT ECC LCK COLL
Insert Bearing; 60MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 110MM Outside Diameter; Eccentric Collar; Ball Bearing; 53.1MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
2101008583
BDI #
18123574
Details
146.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSA212-60MM/p/18123574
Your Price
$ 146.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
2.586
EAN
0800675053741
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
3.08647
Long Description
Insert Bearing; 60MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 110MM Outside Diameter; Eccentric Collar; Ball Bearing; 53.1MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
2.091 Inch | 53.1 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh