

SEALMASTER
SEALMASTER
ER-13
SEALMASTER SEALMASTER
Description
ER-13 ; ER (B&C BORE NON-DFS)
Insert Bearing; 13/16" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
710993
BDI #
354185
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-13/p/354185
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.318
EAN
0662461056875
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-13
Manufacturer Internal Number
710993
Weight / LBS
0.7
Long Description
Insert Bearing; 13/16" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh