Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ER19K https://www.bdiexpress.com/medias/INDM-BINSERT-BAL-ER-C-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwNHxpbWFnZS9qcGVnfGFETTJMMmhoTnk4eE1EYzJPREUwTnpjd09UazRNaTlKVGtSTkxVSkpUbE5GVWxSZlFrRk1YMFZTWDBOZlUxSmZRMWxmTXpBd2VETXdNQzVxY0djfGRmNGFhOTVkMWJlMTI0MmYyODlkZmNlMTg1NjBlYzUxYTEyYjY3MTQ0MDMzMTE3MTJhY2NlMTg4ZjM2MGI1NjI
19272102 Insert Bearings Cylindrical OD 

LINKBELT LINKBELT

ER19K

Description

NOT AVAILABLE IN CA

Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

2016725

BDI #
19272102

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.43
EAN
0662864004329
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER19K
Manufacturer Internal Number
5801563
Weight / LBS
0.94
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh