FYH
FYH
ER201
FYH FYH
Description
ER201 INSERT BEARING
Insert Bearing; 12MM Bore; Wide Inner Ring; 15.9MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 31MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Part #
ER201
BDI #
17987803
Details
26.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER201/p/17987803
Your Price
$ 26.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.22
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nitrile Rubber
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
0.49
Long Description
Insert Bearing; 12MM Bore; Wide Inner Ring; 15.9MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 31MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.626 Inch | 15.9 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh