

SEALMASTER
SEALMASTER
ERX-207 LO
SEALMASTER SEALMASTER
Description
ERX-207 LO INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.875MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
708190
BDI #
352780
Details
811.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-207-LO/p/352780
Your Price
$ 811.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.622
EAN
0662461298756
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger | Low Drag
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-207 LO
Manufacturer Internal Number
708190
Weight / LBS
1.37
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.875MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh