

SEALMASTER
SEALMASTER
ERX-27 HIY
SEALMASTER SEALMASTER
Description
ERX-27 HIY ; ERX-HI ERX-HIY (A BORE NON-DFS SETSCREW
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring
Part #
705151
BDI #
354367
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-27-HIY/p/354367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.049
EAN
0662461260098
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nomex Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Brass Cage | Black Oxide Coated | Expansion | Has Flinger | Hi-Temp Bearing From 30 to 400 Degree F
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-27 HIY
Manufacturer Internal Number
705151
Weight / LBS
2.31
Long Description
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh