Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-ER-DL-015 https://www.bdiexpress.com/medias/INDDODINSERT-BAL-ER-DL-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxNnxpbWFnZS9qcGVnfGFETm1MMmhoT1M4eE1EYzJOemt5TXpBNE5UTTBNaTlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMFZTWDBSTVgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxlYzg0ZmQ1YjQwMjg3ZTQ3YmFhNDg5NWQwNWVmYzZkNzlkMjU0YjJmM2NhNzA5OTEwMDM3NWYyZTc3YzQ5ZDU4
20495449 Insert Bearings Cylindrical OD 

DODGE DODGE

INS-ER-DL-015

Description

INS-ER-DL-015 INSERT BALL BEARING

Insert Bearing; 15/16" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Concentric Collar; Ball Bearing; 1.437" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring

Part #

128872

BDI #
20495449

Details

99.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.66
EAN
0782476894771
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
128872
Weight / LBS
1.46
Long Description
Insert Bearing; 15/16" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Concentric Collar; Ball Bearing; 1.437" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Outer Race Width
0.75 Inch | 19.05 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.437 Inch | 36.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh