https://www.bdiexpress.com/medias/INDDODINSERT-BAL-ER-DL-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxNnxpbWFnZS9qcGVnfGFETm1MMmhoT1M4eE1EYzJOemt5TXpBNE5UTTBNaTlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMFZTWDBSTVgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxlYzg0ZmQ1YjQwMjg3ZTQ3YmFhNDg5NWQwNWVmYzZkNzlkMjU0YjJmM2NhNzA5OTEwMDM3NWYyZTc3YzQ5ZDU4
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-ER-DL-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxNnxpbWFnZS9qcGVnfGFETm1MMmhoT1M4eE1EYzJOemt5TXpBNE5UTTBNaTlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMFZTWDBSTVgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxlYzg0ZmQ1YjQwMjg3ZTQ3YmFhNDg5NWQwNWVmYzZkNzlkMjU0YjJmM2NhNzA5OTEwMDM3NWYyZTc3YzQ5ZDU4
DODGE
DODGE
INS-ER-DL-115
DODGE DODGE
Description
INS-ER-DL-115 INSERT BALL BEARING ; CONCENTRIC
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Part #
128884
BDI #
260172
Details
215.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-DL-115/p/260172
Your Price
$ 215.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.361
EAN
0782475413355
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
128884
Weight / LBS
3
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
1.125 Inch | 28.575 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.011 Inch | 51.079 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

