

DODGE
DODGE
INS-ER-SC-300
DODGE DODGE
Description
INS-ER-SC-300 INSERT BALL BRG
Insert Bearing; 3" Bore; Wide Inner Ring; Cylindrical; Set Screw; Ball Bearing; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
137883
BDI #
23775807
Details
455.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-SC-300/p/23775807
Your Price
$ 455.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.77
EAN
0782477610127
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137883
Weight / LBS
3.9
Long Description
Insert Bearing; 3" Bore; Wide Inner Ring; Cylindrical; Set Screw; Ball Bearing; Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
3 Inch | 76.2 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh