Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-S2-215L MOD https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTd8aW1hZ2UvanBlZ3xhRFJpTDJnNU5pOHhNRFkxTkRVMk1qQXlOVFV3TWk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDFNeVgwUlNYME5aWHpNd01IZ3pNREF1YW5CbnwyMjUzMTgwMDA0ZTIzYTlkOWNmYTZjYjExYmNlODVmYTc1OTQzNjVlNWEyNDU5ZGVmMjMzZjRhYmM3Y2RlZjk5
20494729 Insert Bearings Cylindrical OD 

DODGE DODGE

INS-S2-215L MOD

Description

INS-S2-215L MOD ; POR NON RETURNABLE CONCENTRIC

Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1.28" Outer Race Width; Cylindrical; 5.12" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.59" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring

Part #

INS-S2-215L MOD

BDI #
20494729

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.005
EAN
0782476344474
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
73303
Weight / LBS
7.553
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1.28" Outer Race Width; Cylindrical; 5.12" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.59" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Outer Race Width
1.28 Inch | 32.512 Millimeter
Length Thru Bore
3.59 Inch | 91.186 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh