

TIMKEN
TIMKEN
LSE1100BR
TIMKEN TIMKEN
Description
LSE1100BR INSERT BEARING ; NON-RETURNABLE RETAINED
Insert Bearing; 11" Bore; Wide Inner Ring; 2.717" Outer Race Width; 16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.039" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
LSE1100BR
BDI #
20348017
Details
40733.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/LSE1100BR/p/20348017
Your Price
$ 40,733.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
52.99
EAN
0013992025449
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
116.843
Long Description
Insert Bearing; 11" Bore; Wide Inner Ring; 2.717" Outer Race Width; 16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.039" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
2.717 Inch | 69 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Bore
11 Inch | 279.4 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh