

TIMKEN
TIMKEN
LSM300BX
TIMKEN TIMKEN
Description
LSM300BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Insert Bearing; 300MM Bore; Wide Inner Ring; 74.6MM Outer Race Width; 438.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 143MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
LSM300BX
BDI #
20349621
Details
46205.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/LSM300BX/p/20349621
Your Price
$ 46,205.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
59.999
EAN
0013992029515
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
132.275
Long Description
Insert Bearing; 300MM Bore; Wide Inner Ring; 74.6MM Outer Race Width; 438.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 143MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Bore
11.811 Inch | 300 Millimeter
Length Thru Bore
5.63 Inch | 143 Millimeter
Outside Diameter
17.25 Inch | 438.15 Millimeter
Outer Race Width
2.937 Inch | 74.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh