

TIMKEN
TIMKEN
LSM40BX
TIMKEN TIMKEN
Description
LSM40BX INSERT BEARING ; EXPANSION
Insert Bearing; 40MM Bore; Wide Inner Ring; 23.8MM Outer Race Width; 84.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 55MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
LSM40BX
BDI #
20349671
Details
1590.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/LSM40BX/p/20349671
Your Price
$ 1,590.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.3
EAN
0013992029744
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
2.866
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 23.8MM Outer Race Width; 84.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 55MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
0.937 Inch | 23.8 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh