

TIMKEN
TIMKEN
MSE507BR
TIMKEN TIMKEN
Description
MSE507BR INSERT BEARING ; RETAINED
Insert Bearing; 5-7/16" Bore; Wide Inner Ring; 2.626" Outer Race Width; 10-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSE507BR
BDI #
20350707
Details
9280.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSE507BR/p/20350707
Your Price
$ 9,280.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
25
EAN
0013992032799
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
55.115
Long Description
Insert Bearing; 5-7/16" Bore; Wide Inner Ring; 2.626" Outer Race Width; 10-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outside Diameter
10.75 Inch | 273.05 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Outer Race Width
2.626 Inch | 66.7 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh