

TIMKEN
TIMKEN
MSM300BX
TIMKEN TIMKEN
Description
MSM300BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Insert Bearing; 300MM Bore; Wide Inner Ring; 103.2MM Outer Race Width; 495.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM300BX
BDI #
20351443
Details
84524.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM300BX/p/20351443
Your Price
$ 84,524.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
124.998
EAN
0013992034601
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
275.573
Long Description
Insert Bearing; 300MM Bore; Wide Inner Ring; 103.2MM Outer Race Width; 495.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 193MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
7.598 Inch | 193 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outer Race Width
4.063 Inch | 103.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh