

TIMKEN
TIMKEN
MSM45BR
TIMKEN TIMKEN
Description
MSM45BR INSERT BEARING ; RETAINED
Insert Bearing; 45MM Bore; Wide Inner Ring; 35MM Outer Race Width; 107.95MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 67.5MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM45BR
BDI #
20351455
Details
2268.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM45BR/p/20351455
Your Price
$ 2,268.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.5
EAN
0013992034793
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
5.511
Long Description
Insert Bearing; 45MM Bore; Wide Inner Ring; 35MM Outer Race Width; 107.95MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 67.5MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
2.657 Inch | 67.5 Millimeter
Outer Race Width
1.378 Inch | 35 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh