

EDT CORP
EDT CORP
QFEUD96-20-LK
EDT CORP EDT CORP
Description
QFEUD96-20-LK ER BEARING
Insert Bearing; 20MM Bore; Wide Inner Ring; 22.2MM Outer Race Width; 67.7MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 38.1MM Length Thru Bore; Not Relubricatable; Snap Ring
Part #
QFEUD96-20-LK
BDI #
20874177
Details
1021.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/QFEUD96-20-LK/p/20874177
Your Price
$ 1,021.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.454
EAN
0883450888172
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Metric
Other Features
All-Round Supreme Bearing | Type ER | Black Finish | With Locking Sleeve Kleen Cap Double Lock
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.97
Long Description
Insert Bearing; 20MM Bore; Wide Inner Ring; 22.2MM Outer Race Width; 67.7MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 38.1MM Length Thru Bore; Not Relubricatable; Snap Ring
Outer Race Width
0.874 Inch | 22.2 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.665 Inch | 67.7 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh