

CONSOLIDATED BEARING
CONSOLIDATED BEARING
RA-107
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RA-107 INSERT BALL BEARING
Insert Bearing; 35MM Bore; Narrow Inner Ring; 17MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
RA-107
BDI #
208591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RA-107/p/208591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.49
EAN
0644075088114
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://consbrgs.com
Weight / LBS
1.091
Long Description
Insert Bearing; 35MM Bore; Narrow Inner Ring; 17MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh