

TIMKEN
TIMKEN
RA008RR
TIMKEN TIMKEN
Description
RA008RR + COL INSERT BRG ; 1/2" BORE NARROW IR 0.512" OR WID
Insert Bearing; 1/2" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
RA008RR + COL
BDI #
1371263
Details
45.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RA008RR/p/1371263
Your Price
$ 45.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0087796053007
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1/2" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh