

TIMKEN
TIMKEN
RA107PP2 A2766
TIMKEN TIMKEN
Description
RA107PP2 A2766 INSERT BRG ; ECCENTRIC
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 2.834" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
RA107PP2+COL A2766
BDI #
1371304
Details
212.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RA107PP2-A2766/p/1371304
Your Price
$ 212.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.476
EAN
0087796106604
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 2.834" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.834 Inch | 71.984 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh