https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NnxpbWFnZS9qcGVnfGFHVXdMMmd6TUM4eE1EYzNNRE15TXpBME5qUXpNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8ODJiMTIwZTY0MDllMzc0ZTFkMjJiOTM4ZDVjY2MwODVkMmNlMzFmY2FmZTBiOGU1MGVmMDc1OTFlZWFlZjI3Nw
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NnxpbWFnZS9qcGVnfGFHVXdMMmd6TUM4eE1EYzNNRE15TXpBME5qUXpNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8ODJiMTIwZTY0MDllMzc0ZTFkMjJiOTM4ZDVjY2MwODVkMmNlMzFmY2FmZTBiOGU1MGVmMDc1OTFlZWFlZjI3Nw
INA
INA
RAE20-XL-NPP-FA106
INA INA
Description
RAE20-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
RAE20-XL-NPP-FA106
BDI #
1412127
Details
57.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RAE20-XL-NPP-FA106/p/1412127
Your Price
$ 57.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
EAN
4012802787498
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

