TIMKEN
TIMKEN
RAL012NPP FS80545
TIMKEN TIMKEN
Description
RAL012NPP FS80545 INSERT BEARING ; NON RETURNABLE ECCENTRIC LOCK
Insert Bearing; 3/4" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.654" Outside Diameter; Eccentric Collar; Ball Bearing; 31/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
RAL012NPP FS80545
BDI #
24623080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RAL012NPP-FS80545/p/24623080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.106
EAN
0087796313095
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.23
Long Description
Insert Bearing; 3/4" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.654" Outside Diameter; Eccentric Collar; Ball Bearing; 31/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.969 Inch | 24.6 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh