https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RCSM-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnMlppOHhNRGN4TVRJMk1UUTNPRGswTWk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKRFUwMWZSVU5mUTFsZk16QXdlRE13TUM1cWNHY3xlODQ4OThiY2I3NWM1OGUxZDBlNTIyNDM2YmVjYzhjMDg2MjQ0MmNjZTk2OGRhMzNkMTc0NWM1ZGFlZTIxZWQ5
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RCSM-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnMlppOHhNRGN4TVRJMk1UUTNPRGswTWk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKRFUwMWZSVU5mUTFsZk16QXdlRE13TUM1cWNHY3xlODQ4OThiY2I3NWM1OGUxZDBlNTIyNDM2YmVjYzhjMDg2MjQ0MmNjZTk2OGRhMzNkMTc0NWM1ZGFlZTIxZWQ5
INA
INA
RCSMB25/65-XL-FA106
INA INA
Description
RCSMB25/65-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE RDL INSERT
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 65MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
RCSMB25/65-XL-FA106
BDI #
1412166
Details
140.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RCSMB25-65-XL-FA106/p/1412166
Your Price
$ 140.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.233
EAN
4012802801408
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Inter Liner | Corrotect Coating
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 65MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

