

FYH
FYH
SAA2029
FYH FYH
Description
SAA2029 INSERT BEARING
Insert Bearing; 9/16" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 1.126" Length Thru Bore; Not Relubricatable; Nitrile Rubber Seal; No Snap Ring
Part #
SAA2029
BDI #
17915675
Details
20.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SAA2029/p/17915675
Your Price
$ 20.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.1
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Nitrile Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
0.22046
Long Description
Insert Bearing; 9/16" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 1.126" Length Thru Bore; Not Relubricatable; Nitrile Rubber Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh