Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLJ30-515 https://www.bdiexpress.com/medias/MFRTIMINSERT-SHP-SL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTJ8aW1hZ2UvanBlZ3xhREpqTDJnMVlTOHhNVEF3TkRFek16STNOemN5Tmk5TlJsSlVTVTFKVGxORlVsUmZVMGhRWDFOTVgwVkRYek13TUhnek1EQXVhbkJufGY2MzgyM2UxNTBiOWM5NDQwZjcwZTMwOGRhY2Y4MmMyYzExYjUxYWUxNGU4NDUyODBiZDkyMzk2ZTFkNmM2N2Y
759618 Insert Bearings Cylindrical OD 

TIMKEN TIMKEN

SLJ30-515

Description

SLJ30-515 INSERT BEARING

Insert Bearing; 150.813MM Bore; Narrow Inner Ring; 96MM Outer Race Width; 270MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 160.3MM Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

SLJ30-515

BDI #
759618

Details

6983.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,983.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
14.061
EAN
0883450453356
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Machined Finger Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
68.09
Long Description
Insert Bearing; 150.813MM Bore; Narrow Inner Ring; 96MM Outer Race Width; 270MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 160.3MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
5.938 Inch | 150.813 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Outer Race Width
3.78 Inch | 96 Millimeter
Length Thru Bore
6.311 Inch | 160.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh