Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLK34-C3 https://www.bdiexpress.com/medias/MFRTIMINSERT-SHP-SL-TRD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5M3xpbWFnZS9qcGVnfGFHVTFMMmcwT1M4eE1UQXdOREV6TXpjd016Y3hNQzlOUmxKVVNVMUpUbE5GVWxSZlUwaFFYMU5NWDFSU1JGOHpNREI0TXpBd0xtcHdad3xlZGM0OGM4YjZhMDkwMDUxMTFkNDA1YzQ4YjBkMmU2MDNiOGQzMjhhMjU4NDAyNTViOTZkNzFhZGVkODQ1YjQ4
27839195 Insert Bearings Cylindrical OD 

TIMKEN TIMKEN

SLK34-C3

Description

SLK34-C3 HOUSED UNIT COMPONENT (SMARTCATALOG)

Insert Bearing; 170MM Bore; Narrow Inner Ring; 88MM Outer Race Width; 280MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 128.69MM Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

SLK34-C3

BDI #
27839195

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
1
EAN
883450473200
Weight / US pound
50.34
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Machined Finger Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
50.34
Long Description
Insert Bearing; 170MM Bore; Narrow Inner Ring; 88MM Outer Race Width; 280MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 128.69MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
6.693 Inch | 170 Millimeter
Length Thru Bore
5.067 Inch | 128.69 Millimeter
Outer Race Width
3.465 Inch | 88 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh