SEALMASTER
SEALMASTER
TCS-25-24
SEALMASTER SEALMASTER
Description
TCS-25-24 INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.149" Outside Diameter; Shaft Mount; Ball Bearing; 1.437" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
701124
BDI #
353881
Details
307.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/TCS-25-24/p/353881
Your Price
$ 307.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.755
EAN
0662461009161
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
701124
Weight / LBS
1.67
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.149" Outside Diameter; Shaft Mount; Ball Bearing; 1.437" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outside Diameter
3.149 Inch | 79.985 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.437 Inch | 36.5 Millimeter
Outer Race Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh