

LINKBELT
LINKBELT
UB236LK66
LINKBELT LINKBELT
Description
UB236LK66 UNMOUNTED BALL BEARING ; POR
Insert Bearing; 2-1/4" Bore; Wide Inner Ring; 0.866" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2-1/2" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
2022229
BDI #
576756
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UB236LK66/p/576756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.54
EAN
0793699279962
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 2-1/4" Bore; Wide Inner Ring; 0.866" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2-1/2" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh