MOLINE BEARING
MOLINE BEARING
UC 211-34
MOLINE BEARING MOLINE BEARING
Description
UC 211-34 2-1/8" SET SCREW INSERT
Insert Bearing; 2-1/8" Bore; Wide Inner Ring; 63/64" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2.189" Length Thru Bore; Relubricatable; No Snap Ring
Part #
15400202
BDI #
658542
Details
56.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UC-211-34/p/658542
Your Price
$ 56.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.112
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
2.27
Long Description
Insert Bearing; 2-1/8" Bore; Wide Inner Ring; 63/64" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2.189" Length Thru Bore; Relubricatable; No Snap Ring
Bore
2.125 Inch | 53.975 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh