EDT CORP
EDT CORP
ZAEUJO
EDT CORP EDT CORP
Description
ZAEUJO ; POR
Insert Bearing; Narrow Inner Ring; 2" Outer Race Width; 4.591" Outside Diameter; Shaft Mount; Plain Bearing; 1-11/32" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
ZAEUJO
BDI #
20868657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ZAEUJO/p/20868657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.769
EAN
0883450869201
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
All-Round Insert | 316 Stainless Steel Component
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3.9
Long Description
Insert Bearing; Narrow Inner Ring; 2" Outer Race Width; 4.591" Outside Diameter; Shaft Mount; Plain Bearing; 1-11/32" Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Outside Diameter
4.591 Inch | 116.611 Millimeter
Bore
0 Inch | 0 Millimeter
Outer Race Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh