

RHP BEARING
RHP BEARING
1020-20G
RHP BEARING RHP BEARING
Description
1020-20G BEARING INSERT ; 20MM ID 47MM OD 14MM WD
Insert Bearing; 20MM Bore; 30.96MM Length Thru Bore; Wide Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1020-20G
BDI #
1412535
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1020-20G/p/1412535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.13
EAN
0747023038626
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.28
Long Description
Insert Bearing; 20MM Bore; 30.96MM Length Thru Bore; Wide Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.551 Inch | 14 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh