SEALMASTER
SEALMASTER
3-47D
SEALMASTER SEALMASTER
Description
3-47D INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 4-7/16" Bore; 5-3/4" Length Thru Bore; Wide Inner Ring; 2-5/8" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
3-47D
BDI #
354122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-47D/p/354122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
18.325
EAN
0662461015308
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-47D
Manufacturer Internal Number
702079
Weight / LBS
40
Long Description
Insert Bearing; 4-7/16" Bore; 5-3/4" Length Thru Bore; Wide Inner Ring; 2-5/8" Outer Race Width; Spherical; 9.055" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
9.055 Inch | 229.997 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Outer Race Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh