

NTN
NTN
A-UEL214-212D1
NTN NTN
Description
A-UEL214-212D1 INSERT BALL BEARING
Insert Bearing; 2-3/4" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.299" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
A-UEL214-212D1
BDI #
17145965
Details
649.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/A-UEL214-212D1/p/17145965
Your Price
$ 649.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
2.35
EAN
4547359593075
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.4
Long Description
Insert Bearing; 2-3/4" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.299" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Outer Race Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh