SEALMASTER
SEALMASTER
AR-2-111
SEALMASTER SEALMASTER
Description
AR-2-111 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1-11/16" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-11/64" Outer Race Width; Spherical; 3.562" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
701171
BDI #
352997
Details
636.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-2-111/p/352997
Your Price
$ 636.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.315
EAN
0662461009598
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-111
Manufacturer Internal Number
701171
Weight / LBS
3
Long Description
Insert Bearing; 1-11/16" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-11/64" Outer Race Width; Spherical; 3.562" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Outer Race Width
1.172 Inch | 29.769 Millimeter
Outside Diameter
3.562 Inch | 90.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh