

SEALMASTER
SEALMASTER
AR-207
SEALMASTER SEALMASTER
Description
AR-207 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 35MM Bore; 42.875MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 79.756MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
710133
BDI #
356138
Details
674.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-207/p/356138
Your Price
$ 674.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.953
EAN
0662461053287
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-207
Manufacturer Internal Number
710133
Weight / LBS
2.1
Long Description
Insert Bearing; 35MM Bore; 42.875MM Length Thru Bore; Wide Inner Ring; 26MM Outer Race Width; Spherical; 79.756MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.024 Inch | 26 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh