Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AR-208TM https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ART-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NnxpbWFnZS9qcGVnfGFHTmhMMmhtWWk4eE1EYzJOak0wTURrNE1EYzJOaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMEZTVkY5RFExOVRVRjh6TURCNE16QXdMbXB3Wnd8NTUyZjY3Nzc1NTVlMzE5MmNkMmZlY2QyMDMwNjIxYWNhMTVkNGRiZmNlY2E1NmE3MWU2YjI5ZTJiNzI4OTZkNg
356581 Insert Bearings Spherical OD 

SEALMASTER SEALMASTER

AR-208TM

Description

AR-208TM ; METRIC-AR ER FB NP SC SF SFC S

Insert Bearing; 40MM Bore; 51MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 85.725MM Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

704106

BDI #
356581

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.407
EAN
0662461253496
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-208TM
Manufacturer Internal Number
704106
Weight / LBS
1.4
Long Description
Insert Bearing; 40MM Bore; 51MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 85.725MM Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
2.008 Inch | 51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh