

SEALMASTER
SEALMASTER
AR-212TM
SEALMASTER SEALMASTER
Description
AR-212TM ; METRIC-AR ER FB NP SC SF SFC S
Insert Bearing; 60MM Bore; 67MM Length Thru Bore; Wide Inner Ring; 34MM Outer Race Width; Spherical; 119.837MM Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
704110
BDI #
356586
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-212TM/p/356586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.178
EAN
0662461253533
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-212TM
Manufacturer Internal Number
704110
Weight / LBS
3.2
Long Description
Insert Bearing; 60MM Bore; 67MM Length Thru Bore; Wide Inner Ring; 34MM Outer Race Width; Spherical; 119.837MM Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.638 Inch | 67 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter
Outside Diameter
4.718 Inch | 119.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh