SEALMASTER
SEALMASTER
AR-214C
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN US
Insert Bearing; 70MM Bore; 69.85MM Length Thru Bore; Wide Inner Ring; 36.906MM Outer Race Width; Spherical; 131.318MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AR-214C
BDI #
356146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-214C/p/356146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.222
EAN
0662461055793
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-214C
Manufacturer Internal Number
710482
Weight / LBS
9.3
Long Description
Insert Bearing; 70MM Bore; 69.85MM Length Thru Bore; Wide Inner Ring; 36.906MM Outer Race Width; Spherical; 131.318MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
5.17 Inch | 131.318 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outer Race Width
1.453 Inch | 36.906 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh