

SEALMASTER
SEALMASTER
AR-216
SEALMASTER SEALMASTER
Description
AR-216 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 80MM Bore; 82.55MM Length Thru Bore; Wide Inner Ring; 46.431MM Outer Race Width; Spherical; 149.225MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AR-216
BDI #
356148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-216/p/356148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.177
EAN
0662461053362
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-216
Manufacturer Internal Number
710141
Weight / LBS
12.2
Long Description
Insert Bearing; 80MM Bore; 82.55MM Length Thru Bore; Wide Inner Ring; 46.431MM Outer Race Width; Spherical; 149.225MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Outer Race Width
1.828 Inch | 46.431 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh