

SEALMASTER
SEALMASTER
AR-3-13T
SEALMASTER SEALMASTER
Description
AR-3-13T INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1-3/16" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 1-1/64" Outer Race Width; Spherical; 3.14" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
705605
BDI #
353052
Details
1699.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-3-13T/p/353052
Your Price
$ 1,699.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.09
EAN
0662461031506
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Expansion | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-3-13T
Manufacturer Internal Number
705605
Weight / LBS
2.4
Long Description
Insert Bearing; 1-3/16" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 1-1/64" Outer Race Width; Spherical; 3.14" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
1.016 Inch | 25.806 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh