

SEALMASTER
SEALMASTER
AR-3-37
SEALMASTER SEALMASTER
Description
AR-3-37 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 3-7/16" Bore; 3-25/32" Length Thru Bore; Wide Inner Ring; 2-9/64" Outer Race Width; Spherical; 6-3/4" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
701215
BDI #
356157
Details
7534.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-3-37/p/356157
Your Price
$ 7,534.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
8.399
EAN
0662461009956
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-3-37
Manufacturer Internal Number
701215
Weight / LBS
18.5
Long Description
Insert Bearing; 3-7/16" Bore; 3-25/32" Length Thru Bore; Wide Inner Ring; 2-9/64" Outer Race Width; Spherical; 6-3/4" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
6.75 Inch | 171.45 Millimeter
Outer Race Width
2.141 Inch | 54.381 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
3.781 Inch | 96.037 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh