

INA
INA
GE120-XL-KRR-B
INA INA
Description
GE120-XL-KRR-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Insert Bearing; 120MM Bore; 81MM Length Thru Bore; Wide Inner Ring; 40MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GE120-XL-KRR-B
BDI #
18312649
Details
3606.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GE120-XL-KRR-B/p/18312649
Your Price
$ 3,606.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
7.49
EAN
4012802794953
Product Group - BDI
B04264
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE120KRRB
Weight / LBS
16.513
Long Description
Insert Bearing; 120MM Bore; 81MM Length Thru Bore; Wide Inner Ring; 40MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Length Thru Bore
3.189 Inch | 81 Millimeter
Outer Race Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh