

TIMKEN
TIMKEN
GN215KRRB
TIMKEN TIMKEN
Description
GN215KRRB + COL INSERT BRG
Insert Bearing; 2-15/16" Bore; 3-15/16" Length Thru Bore; Wide Inner Ring; 1.535" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GN215KRRB + COL
BDI #
1356298
Details
1644.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GN215KRRB/p/1356298
Your Price
$ 1,644.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.624
EAN
0087796054189
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GN215KRRB
Weight / LBS
12.42
Long Description
Insert Bearing; 2-15/16" Bore; 3-15/16" Length Thru Bore; Wide Inner Ring; 1.535" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.535 Inch | 39 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh