

TIMKEN
TIMKEN
GN303KRRB
TIMKEN TIMKEN
Description
GN303KRRB + COL INSERT BRG ; NON-RETURNABLE
Insert Bearing; 3-3/16" Bore; 4-3/16" Length Thru Bore; Wide Inner Ring; 1.614" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GN303KRRB + COL
BDI #
1356299
Details
2795.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GN303KRRB/p/1356299
Your Price
$ 2,795.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
7.126
EAN
0087796054202
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GN303KRRB
Weight / LBS
15.71
Long Description
Insert Bearing; 3-3/16" Bore; 4-3/16" Length Thru Bore; Wide Inner Ring; 1.614" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
4.188 Inch | 106.375 Millimeter
Outer Race Width
1.614 Inch | 41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh