GSH35-XL-2RSR-B https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GSHRRB-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MjB8aW1hZ2UvanBlZ3xhRE0zTDJnMk1pODVOamMwTXpZNU5qazFOemMwTG1wd1p3fDhmYjJjYTBhY2FmMjNmNWEwN2NlZWIyZWJmZmI2YTFhM2MxOTAyMjk3YThiM2MyMGM5YmM3YjBkNGRkYWY4M2Y
1411581 Insert Bearings Spherical OD 

INA INA

GSH35-XL-2RSR-B

Description

GSH35-XL-2RSR-B X-LIFE INSERT BALL BRG ; WITH ADAPTER SLEEVE

Insert Bearing; 35MM Bore; 34MM Length Thru Bore; Narrow Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GSH35-XL-2RSR-B

BDI #
1411581

Details

187.25 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 187.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.4
EAN
4012802802832
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GSH35RRB
Weight / LBS
0.95
Long Description
Insert Bearing; 35MM Bore; 34MM Length Thru Bore; Narrow Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh