

PT INTERNATIONAL
PT INTERNATIONAL
HC224X120MM
PT INTERNATIONAL PT INTERNATIONAL
Description
HC224X120MM INSERT BALL BEARING ; 120MM SHAFT ECC LCK
Insert Bearing; 120MM Bore; 81MM Length Thru Bore; Wide Inner Ring; 40MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101014800
BDI #
18126644
Details
3436.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/HC224X120MM/p/18126644
Your Price
$ 3,436.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
5.67
EAN
0800675084462
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Nylon Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
15.43236
Long Description
Insert Bearing; 120MM Bore; 81MM Length Thru Bore; Wide Inner Ring; 40MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
8.465 Inch | 215 Millimeter
Outer Race Width
1.575 Inch | 40 Millimeter
Length Thru Bore
3.189 Inch | 81 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh