

DODGE
DODGE
INS-IP-112R
DODGE DODGE
Description
INS-IP-112R INSERT BEARING
Insert Bearing; 1-3/4" Bore; 2-13/16" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
070888
BDI #
247400
Details
520.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-IP-112R/p/247400
Your Price
$ 520.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.29
EAN
0782475312757
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-112R
Manufacturer Internal Number
70888
Weight / LBS
2.85
Long Description
Insert Bearing; 1-3/4" Bore; 2-13/16" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outer Race Width
0.953 Inch | 24.206 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh