

DODGE
DODGE
INS-IP-304L
DODGE DODGE
Description
INS-IP-304L INSERT BEARING
Insert Bearing; 3-1/4" Bore; 4-11/64" Length Thru Bore; Narrow Inner Ring; 1-5/8" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
070934
BDI #
247446
Details
1721.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-IP-304L/p/247446
Your Price
$ 1,721.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.48
EAN
0782475313228
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Labyrinth
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-304L
Manufacturer Internal Number
70934
Weight / LBS
12.09
Long Description
Insert Bearing; 3-1/4" Bore; 4-11/64" Length Thru Bore; Narrow Inner Ring; 1-5/8" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
4.172 Inch | 105.969 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh